Beli floor lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENDO CASTER Japan Type Floor Lockatribut:
- Bolt Hole Spacing (mm): 11
- Bolt hole Diameter (mm): 11
- Top plate dimensions (mm): 120x120; 85-100x85-100
- HAMMER CASTER Floorlockatribut:
- Overall Length (mm): 223
- Overall Height (mm): 25-30
- Stroke (mm): 38
- Mounting Pitch (mm): 15
- Dimensions from the floor (mm): 25-30
- Mounting Hole Diameter (mm): 7
- HAMMER CASTER Hammer Lock (Pengunci Troli)atribut:
- Type: Hammer lock
- Mounting Seat A x B: 120x120mm
- Body Material: Steel (baked coating)
- Mounting Hole Diameter: ø 11mm
- Mounting Pitch: 85x85mm 100x100mm
- ENDO CASTER Caster Polyurethane with Spring (Kastor PU)atribut:
- Bearing Type: Double Ball Bearing
- Bolt Hole Spacing (mm): 128x73
- Bolt hole Diameter (mm): 13
- Material: Polyurethane
- Primary Tension of Spring (kgs): 50
- Spring Distance (mm): 10
- Top Plate Size (mm): 158x114
- Wheel Diameter (mm): 150
- Wheel Width (mm): 50
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Floorlock (Hammer Lock)atribut:
- Stroke (mm): 50
- Mounting Pitch (mm): 85-100x85-100
- Applicable wheel (mm): 200
- Proper mounting height (mm): 240
- Minimum Height (mm): 198
- Maximum Height (mm): 248
- Mounting Seat (mm): 120x120
- Maximum Load Capacity (kg): 350
- BOSCH Set Mata Bor Heksagonal (Drill Bit Set)Deskripsi:The drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. High-speed steel drill bits provide some flexibility and absorb some shock and vibration.atribut:
- UNSPSC: 27112801
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Shinhee Heavy Duty Set 2 Swivel+2 Swivel Brake (Steel+Urethane)atribut:
- Bearing: Yes
- Color: Red
- Mounting: Plate Type
- Type: Set 2 Swivel + 2 Swivel Brake
- Wheel Material: Steel+Urethane
- Wheel Width (mm): 50
- Nansin Nance Lock (Roda Caster Plat Datar)atribut:
- Material: iron
- Surface Processing: Unichrome plating
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- ENDO CASTER Caster Fixed (Kastor Mati)Deskripsi:These castors are Japan type, which made of thick pressed steel, zinc-plate, double ball raceway swivel head.Including solid rubber on steel rim wheel.Polyurethane mold on cast iron wheel. The swivel heads are available with special total brake design.atribut:
- Material: Polyurethane
- Function: Rigid
- Bearing Type: Ball
- EASTERN SEIKO Turn TableDeskripsi:-Quiet and designed for heavy loads.-The top board and lower board are crimped so it will not fall loose or fall off.atribut:
- Equal Load: 100kg
- Inner Diameter: 70mm
- WxD (mm): 160x160
- Height: 12.5mm
- Mounting Pitch (Top): 110x136mm
- Mounting Pitch (Bottom): 144x144mm
- Mounting Hole Diameter: 8.1mm
- Material: Steel (trivalent chromate plating)
- MAKITECH Wheel Conveyor Type W-2025BSDeskripsi:It is a wheel processed by scraping the outer ring and inner ring from round steel, pipes, etc. The retainer eliminates contact with the steel ball dos and rotates better than the press wheel, so the rotation sound is quieter. Suitable for high quality, light to heavy load load rotation. Wheel outer diameter is 20, wheel width is 25 and the total height is 27.atribut:
- Material: Iron
- Wheel Type: Precision-Machined
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
- TRUSCO Lock Stopper 909Deskripsi:-Excellent operability/durability, safe steel-made floor lock.-Locks by pushing against the floor surface due to function of built-in spring. (the dolly cannot be lifted when locked.)atribut:
- Stroke: 25mm
- Mounting Plate: 120x120mm
- Mounting Pitch: 85 to 100x85 to 100mm
- Material: Steel
- HAMMER CASTER Hammer Lock 909LK Series (Floor Lock)atribut:
- Mounting Hole Diameter: ø 8.5mm
- Finishing Material: [Main body] Resin/-, [Center support, pedal] Iron/Trivalent chromium conversion treatment
- Pedal Length L: 127mm
- Pressing Force: 392N (about 40kgf)
- Stroke S: 25mm
Daftar Harga floor lock Terbaru October 2026
| ENDO CASTER Japan Type Floor Lock | Rp259.900 |
| HAMMER CASTER Floorlock | Rp399.900 |
| HAMMER CASTER Hammer Lock (Pengunci Troli) | Rp569.900 |
| ENDO CASTER Caster Polyurethane with Spring (Kastor PU) | Rp319.900 |
| RHJ-TW Wheel Polyurethane 03 PUR (Roda PU) | Rp42.900 |
| HAMMER CASTER Floorlock (Hammer Lock) | Rp999.900 |
| HAMMER CASTER Hammer Lock 909LK Series (Floor Lock) | Rp489.900 |
| BOSCH Set Mata Bor Heksagonal (Drill Bit Set) | Rp579.900 |
| Shinhee Heavy Duty Set 2 Swivel+2 Swivel Brake (Steel+Urethane) | Rp779.900 |
| Nansin Nance Lock (Roda Caster Plat Datar) | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/0gP102875016-2.jpg)
/6nP111913239-1.jpg)
/65P105874221-1.jpg)
/hpP106568637-1.jpg)
/fjP105409559-1.jpg)
/lkP109792776-10.jpg)
/oyP111941898-1.jpg)
/P102823299-1.jpg)
/8jP102083307-2.jpg)
/d1P109249469-1.jpg)


/khP105656737-1.jpg)
/ecP105420516-1.jpg)

/P102875052-1.jpg)
/9aP111229334-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)